Hose ALPO FOOD coil=30m 110x4,7

  • ERIKS:11194559
Image 1
Save to list

€23.40/ meterexcl. VAT

€28.31incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
110 mm
Wall thickness
0.6 mm
Outer Diameter
120.2 mm
Vacuum-resistance at 20 °C
12 %
Minimum bending radius
150 mm
Roll length
30 m
Weight
1.02 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No