Hose ALPO FOOD coil=20m 45x2,9

  • ERIKS:11194358
Image 1
Save to list

€6.77/ meterexcl. VAT

€8.19incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
45 mm
Wall thickness
0.5 mm
Outer Diameter
51.4 mm
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
65 mm
Roll length
20 m
Weight
0.31 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No