Hose ALPO FOOD coil=20m 140x5,3

  • ERIKS:11194624
Image 1
Save to list

€33.84/ meterexcl. VAT

€40.95incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
140 mm
Wall thickness
0.7 mm
Outer Diameter
151.4 mm
Vacuum-resistance at 20 °C
9 %
Minimum bending radius
180 mm
Roll length
20 m
Weight
1.57 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No