Hose ALPO FOOD coil=10m 250x6,7

  • ERIKS:11194629
Image 1
Save to list

€91.25/ meterexcl. VAT

€110.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
250 mm
Wall thickness
0.8 mm
Outer Diameter
266 mm
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
300 mm
Roll length
10 m
Weight
3.69 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No