Hose ALPO FOOD coil=20m 60x3,6

  • ERIKS:10015667
Image 1
Save to list

€12.47/ meterexcl. VAT

€15.09incl. VAT

Sold per: 20Min. order: 20

10 In stock - Estimated delivery date 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
60 mm
Wall thickness
0.5 mm
Outer Diameter
67.4 mm
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
80 mm
Roll length
20 m
Weight
0.49 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No