Hose ALPO FOOD coil=20m 25x2,6

  • ERIKS:10015662
Image 1
Save to list

5,40 €/ meterexcl. VAT

6,53 €incl. VAT

Sold per: 20Min. order: 20

40 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ALPO FOOD
Internal diameter
25 mm
Wall thickness
0.4 mm
Outer Diameter
30.6 mm
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
30 mm
Roll length
20 m
Weight
0.15 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
No