
€202.13/ meterexcl. VAT
€244.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratube food AS Inox |
Internal diameter | 60 mm |
Wall thickness | 4 mm |
Outer Diameter | 68 mm |
Maximum operating pressure | 5 bar |
Vacuum-resistance at 20 °C | 100 % |
Minimum bending radius | 270 mm |
Roll length | 10 m |
Weight | 1.12 kg/m |
Material of inner wall | PU (Polyurethane) |
Temperature range | from -40 to 90 °C |
Static wire | No |