Hose Abratube food AS Inox, I.D. 50x4, roll=10m

  • ERIKS:11454295
Image 1
Save to list

€167.86/ meterexcl. VAT

€203.11incl. VAT

36.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratube food AS Inox
Internal diameter
50 mm
Wall thickness
4 mm
Outer Diameter
58 mm
Maximum operating pressure
5 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
225 mm
Roll length
10 m
Weight
0.96 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No