Hose Abratube food AS Inox, I.D. 32x4, roll=10m

  • ERIKS:11454291
Image 1
Save to list

€130.13/ meterexcl. VAT

€157.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratube food AS Inox
Internal diameter
32 mm
Wall thickness
4 mm
Outer Diameter
40 mm
Maximum operating pressure
5.5 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
144 mm
Roll length
10 m
Weight
0.45 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No