Hose Abratube food AS Inox, I.D. 100x5, roll=10m

  • ERIKS:11454304
Image 1
Save to list

€371.14/ meterexcl. VAT

€449.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratube food AS Inox
Internal diameter
100 mm
Wall thickness
5 mm
Outer Diameter
110 mm
Maximum operating pressure
4 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
500 mm
Roll length
10 m
Weight
1.8 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No