
€24.95/ meterexcl. VAT
€30.19incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 65 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 72 mm |
Maximum operating pressure | 0.64 bar |
Vacuum-resistance at 20 °C | 16.5 % |
Minimum bending radius | 65 mm |
Roll length | 15 m |
Weight | 0.5 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |