
€21.48/ meterexcl. VAT
€25.99incl. VAT
Sold per: 15Min. order: 15
36 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 50 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 57 mm |
Maximum operating pressure | 1.3 bar |
Vacuum-resistance at 20 °C | 28 % |
Minimum bending radius | 50 mm |
Roll length | 15 m |
Weight | 0.45 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |