Hose Abratape 06 Food, roll=10m, I.D. 25mm

  • ERIKS:12301580
Image 1
Save to list

€14.17/ meterexcl. VAT

€17.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 Food
Internal diameter
25 mm
Wall thickness
3.5 mm
Outer Diameter
314 mm
Maximum operating pressure
1.6 bar
Vacuum-resistance at 20 °C
36 %
Minimum bending radius
20 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C