
€11.55/ meterexcl. VAT
€13.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 25 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 32 mm |
Maximum operating pressure | 1.7 bar |
Vacuum-resistance at 20 °C | 45 % |
Minimum bending radius | 25 mm |
Roll length | 10 m |
Weight | 0.16 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |