
€62.99/ meterexcl. VAT
€76.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 180 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 208 mm |
Maximum operating pressure | 0.2 bar |
Vacuum-resistance at 20 °C | 9 % |
Minimum bending radius | 200 mm |
Roll length | 10 m |
Weight | 1.8 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |