
€48.66/ meterexcl. VAT
€58.88incl. VAT
3.8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 150 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 158 mm |
Maximum operating pressure | 0.25 bar |
Vacuum-resistance at 20 °C | 10 % |
Minimum bending radius | 150 mm |
Roll length | 10 m |
Weight | 1.28 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |