
€40.19/ meterexcl. VAT
€48.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 06 Food |
Internal diameter | 120 mm |
Wall thickness | 0.6 mm |
Outer Diameter | 127 mm |
Maximum operating pressure | 0.45 bar |
Vacuum-resistance at 20 °C | 14 % |
Minimum bending radius | 120 mm |
Roll length | 10 m |
Weight | 1.01 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |