Hose Abratape 06 Food, roll=10m, I.D. 102mm

  • ERIKS:12451622
Image 1
Save to list

€33.19/ meterexcl. VAT

€40.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 Food
Internal diameter
102 mm
Wall thickness
4 mm
Outer Diameter
110 mm
Maximum operating pressure
0.41 bar
Vacuum-resistance at 20 °C
8 %
Minimum bending radius
58 mm
Roll length
10 m
Weight
0.67 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Alternatives

€34.96/ meterexcl. VAT

€42.30incl. VAT

Sold per: 10Min. order: 10

39.5 In stock - Estimated delivery date 09/11/2026