Hose Abratape 06 AS, roll=10m, I.D. 65mm

  • ERIKS:13535850
Image 1
Save to list

€14.94/ meterexcl. VAT

€18.08incl. VAT

Sold per: 150Min. order: 150

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
65 mm
Wall thickness
0.6 mm
Outer Diameter
72 mm
Maximum operating pressure
0.64 bar
Vacuum-resistance at 20 °C
16.5 %
Minimum bending radius
65 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C