Hose Abratape 06 AS, roll=10m, I.D. 500mm

  • ERIKS:13600561
Image 1
Save to list

€139.76/ meterexcl. VAT

€169.11incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
500 mm
Wall thickness
0.6 mm
Outer Diameter
509 mm
Maximum operating pressure
0.02 bar
Vacuum-resistance at 20 °C
1 %
Minimum bending radius
500 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C