Hose Abratape 06 AS, roll=10m, I.D. 400mm

  • ERIKS:13535877
Image 1
Save to list

€84.70/ meterexcl. VAT

€102.49incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
400 mm
Wall thickness
0.6 mm
Outer Diameter
408 mm
Maximum operating pressure
0.08 bar
Vacuum-resistance at 20 °C
2 %
Minimum bending radius
400 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C