Hose Abratape 06 AS, roll=10m, I.D. 315mm

  • ERIKS:14070239
Image 1
Save to list

€84.70/ meterexcl. VAT

€102.49incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
315 mm
Wall thickness
0.6 mm
Outer Diameter
323 mm
Maximum operating pressure
0 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
315 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C