Hose Abratape 06 AS, roll=10m, I.D. 305mm

  • ERIKS:10069538
Image 1
Save to list

€141.30/ meterexcl. VAT

€170.97incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
305 mm
Wall thickness
3.2 mm
Outer Diameter
311.4 mm
Maximum operating pressure
1 bar
Minimum burst pressure
3 bar
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
250 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C