Hose Abratape 06 AS, roll=10m, I.D. 180mm

  • ERIKS:13535866
Image 1
Save to list

€37.58/ meterexcl. VAT

€45.47incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
180 mm
Wall thickness
0.6 mm
Outer Diameter
188 mm
Maximum operating pressure
0.22 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
180 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C