Hose Abratape 06 AS, roll=10m, I.D. 150mm

  • ERIKS:13535862
Image 1
Save to list

€30.26/ meterexcl. VAT

€36.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 06 AS
Internal diameter
150 mm
Wall thickness
0.6 mm
Outer Diameter
158 mm
Maximum operating pressure
0.25 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
150 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C