
€6.31/ meterexcl. VAT
€7.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 04 Food |
Internal diameter | 35 mm |
Wall thickness | 0.4 mm |
Outer Diameter | 42 mm |
Maximum operating pressure | 0.53 bar |
Vacuum-resistance at 20 °C | 25 % |
Minimum bending radius | 23 mm |
Roll length | 10 m |
Weight | 0.18 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |