
€23.79/ meterexcl. VAT
€28.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abratape 04 Food |
Internal diameter | 200 mm |
Wall thickness | 0.4 mm |
Outer Diameter | 208 mm |
Maximum operating pressure | 0.08 bar |
Vacuum-resistance at 20 °C | 5 % |
Minimum bending radius | 140 mm |
Roll length | 10 m |
Weight | 0.98 kg/m |
Material of inner wall | PU |
Temperature range | from -40 to 100 °C |
Static wire | No |