Hose Abratape 04 AS, roll=15m, I.D. 38mm

  • ERIKS:14037666
Image 1
Save to list

€9.78/ meterexcl. VAT

€11.83incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
38 mm
Wall thickness
0.4 mm
Outer Diameter
45 mm
Maximum operating pressure
0.52 bar
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
25 mm
Roll length
15 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C