Hose Abratape 04 AS, roll=10m, I.D. 45mm

  • ERIKS:13535810
Image 1
Save to list

€9.09/ meterexcl. VAT

€11.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
45 mm
Wall thickness
0.4 mm
Outer Diameter
52 mm
Maximum operating pressure
0.48 bar
Vacuum-resistance at 20 °C
23 %
Minimum bending radius
32 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C