Hose Abratape 04 AS, roll=10m, I.D. 315mm

  • ERIKS:13535836
Image 1
Save to list

€55.29/ meterexcl. VAT

€66.90incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
315 mm
Wall thickness
0.4 mm
Outer Diameter
323 mm
Maximum operating pressure
0.03 bar
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
235 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C