Hose Abratape 04 AS, roll=10m, I.D. 200mm

  • ERIKS:12451618
Image 1
Save to list

€26.41/ meterexcl. VAT

€31.96incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
200 mm
Wall thickness
0.4 mm
Outer Diameter
208 mm
Maximum operating pressure
0.08 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
140 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C