Hose Abratape 04 AS, roll=10m, I.D. 160mm

  • ERIKS:13535826
Image 1
Save to list

€21.64/ meterexcl. VAT

€26.18incl. VAT

Sold per: 10Min. order: 10

70 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
160 mm
Wall thickness
0.4 mm
Outer Diameter
168 mm
Maximum operating pressure
0.09 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
114 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C