Hose Abratape 04 AS, roll=10m, I.D. 150mm

  • ERIKS:13535825
Image 1
Save to list

€20.41/ meterexcl. VAT

€24.70incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
150 mm
Wall thickness
0.4 mm
Outer Diameter
158 mm
Maximum operating pressure
0.1 bar
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
105 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C