Hose Abratape 04 AS, roll=10m, I.D. 140mm

  • ERIKS:13535824
Image 1
Save to list

€24.41/ meterexcl. VAT

€29.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
140 mm
Wall thickness
0.4 mm
Outer Diameter
147 mm
Maximum operating pressure
0.15 bar
Vacuum-resistance at 20 °C
8 %
Minimum bending radius
92 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C