Hose Abratape 04 AS, roll=10m, I.D. 100mm

  • ERIKS:13535818
Image 1
Save to list

€13.78/ meterexcl. VAT

€16.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abratape 04 AS
Internal diameter
100 mm
Wall thickness
0.4 mm
Outer Diameter
107 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
9 %
Minimum bending radius
70 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C