Hose Abraflex SLD Food AS, roll=15m, I.D. 150mm

  • ERIKS:13516580
Image 1
Save to list

€43.97/ meterexcl. VAT

€53.20incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
150 mm
Wall thickness
0.7 mm
Outer Diameter
159 mm
Maximum operating pressure
0.42 bar
Vacuum-resistance at 20 °C
7.5 %
Minimum bending radius
98 mm
Roll length
15 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN150-152

  • Eriks:11195227
  • Manufacturer:212-0145-2878

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 10/12/2026

€22.10/ pieceexcl. VAT

€26.74incl. VAT

15 In stock - Estimated delivery date 09/11/2026