Hose Abraflex SLD Food AS, roll=10m, I.D. 90mm

  • ERIKS:12950370
Image 1
Save to list

€26.57/ meterexcl. VAT

€32.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
90 mm
Wall thickness
0.7 mm
Outer Diameter
98 mm
Maximum operating pressure
0.7 bar
Vacuum-resistance at 20 °C
14.5 %
Minimum bending radius
62 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN90

  • Eriks:11195201
  • Manufacturer:212-0085-2878

€20.28/ pieceexcl. VAT

€24.54incl. VAT

Estimated delivery date - 10/12/2026

€14.95/ pieceexcl. VAT

€18.09incl. VAT

61 In stock - Estimated delivery date 09/11/2026