Hose Abraflex SLD Food AS, roll=10m, I.D. 50mm

  • ERIKS:13634781
Image 1
Save to list

€16.02/ meterexcl. VAT

€19.38incl. VAT

Sold per: 10Min. order: 10

49.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
50 mm
Wall thickness
0.7 mm
Outer Diameter
58 mm
Maximum operating pressure
1.15 bar
Vacuum-resistance at 20 °C
38 %
Minimum bending radius
38 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 11/12/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 10/11/2026