Hose Abraflex SLD Food AS, roll=10m, I.D. 32mm

  • ERIKS:13462303
Image 1
Save to list

€14.17/ meterexcl. VAT

€17.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
32 mm
Wall thickness
0.7 mm
Outer Diameter
39 mm
Maximum operating pressure
1.93 bar
Vacuum-resistance at 20 °C
59 %
Minimum bending radius
27 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 09/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

58 In stock - Estimated delivery date 09/11/2026