Hose Abraflex SLD Food AS, roll=10m, I.D. 30mm

  • ERIKS:12178813
Image 1
Save to list

€13.32/ meterexcl. VAT

€16.12incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
30 mm
Wall thickness
0.7 mm
Outer Diameter
37 mm
Maximum operating pressure
2.05 bar
Vacuum-resistance at 20 °C
63 %
Minimum bending radius
26 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

58 In stock - Estimated delivery date 09/11/2026