Hose Abraflex SLD Food AS, roll=10m, I.D. 200mm

  • ERIKS:13634799
Image 1
Save to list

€55.44/ meterexcl. VAT

€67.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
200 mm
Wall thickness
0.7 mm
Outer Diameter
209 mm
Maximum operating pressure
0.32 bar
Vacuum-resistance at 20 °C
5.5 %
Minimum bending radius
128 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN200

  • Eriks:11195244
  • Manufacturer:212-0195-2878

€37.57/ pieceexcl. VAT

€45.46incl. VAT

Estimated delivery date - 11/12/2026

€28.02/ pieceexcl. VAT

€33.90incl. VAT

18 In stock - Estimated delivery date 10/11/2026