Hose Abraflex SLD Food AS, roll=10m, I.D. 180mm

  • ERIKS:10069535
Image 1
Save to list

€57.44/ meterexcl. VAT

€69.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
180 mm
Wall thickness
0.7 mm
Outer Diameter
189 mm
Maximum operating pressure
0.35 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
116 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN180

  • Eriks:11195231
  • Manufacturer:212-0175-2878

€32.24/ pieceexcl. VAT

€39.01incl. VAT

Estimated delivery date - 10/12/2026

€24.12/ pieceexcl. VAT

€29.19incl. VAT

Estimated delivery date - 10/12/2026