Hose Abraflex SLD Food AS, roll=10m, I.D. 160mm

  • ERIKS:12950375
Image 1
Save to list

€47.66/ meterexcl. VAT

€57.67incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
160 mm
Wall thickness
0.7 mm
Outer Diameter
169 mm
Maximum operating pressure
0.4 bar
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
104 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN160

  • Eriks:11195229
  • Manufacturer:212-0155-2878

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 10/12/2026

€22.30/ pieceexcl. VAT

€26.98incl. VAT

31 In stock - Estimated delivery date 09/11/2026