Hose Abraflex SLD Food AS, roll=10m, I.D. 100mm

  • ERIKS:12391155
Image 1
Save to list

€30.49/ meterexcl. VAT

€36.89incl. VAT

Sold per: 0.01Min. order: 0.01

24.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
100 mm
Wall thickness
0.7 mm
Outer Diameter
109 mm
Maximum operating pressure
0.63 bar
Vacuum-resistance at 20 °C
13.5 %
Minimum bending radius
68 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN100-102

  • Eriks:11195202
  • Manufacturer:212-0095-2878

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Estimated delivery date - 11/12/2026

€15.15/ pieceexcl. VAT

€18.33incl. VAT

35 In stock - Estimated delivery date 10/11/2026