
€82.39/ meterexcl. VAT
€99.69incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ABRAFLEX-SLD |
Internal diameter | 200 mm |
Wall thickness | 0.7 mm |
With spiral | Yes |
Spiral material | Steel |
Hose material | PU (Polyurethane) |
Transparent | Yes |