Hose Abraflex SLD AS, roll=10m, I.D. 80mm

  • ERIKS:13338939
Image 1
Save to list

€16.71/ meterexcl. VAT

€20.22incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD AS
Internal diameter
80 mm
Wall thickness
0.7 mm
Outer Diameter
89 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
80 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 90 °C
Related products

€19.76/ pieceexcl. VAT

€23.91incl. VAT

Estimated delivery date - 10/12/2026

€14.50/ pieceexcl. VAT

€17.55incl. VAT

97 In stock - Estimated delivery date 06/11/2026