Hose Abraflex SLD AS, roll=10m, I.D. 450mm

  • ERIKS:14096032
Image 1
Save to list

€113.19/ meterexcl. VAT

€136.96incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD AS
Internal diameter
450 mm
Wall thickness
0.7 mm
Outer Diameter
461 mm
Maximum operating pressure
0.05 bar
Vacuum-resistance at 20 °C
1 %
Minimum bending radius
450 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN450

  • Eriks:11195257
  • Manufacturer:212-0445-2878

€77.35/ pieceexcl. VAT

€93.59incl. VAT

Estimated delivery date - 10/12/2026

€60.00/ pieceexcl. VAT

€72.60incl. VAT

Estimated delivery date - 10/12/2026