Hose Abraflex SLD AS, roll=10m, I.D. 275mm

  • ERIKS:14096023
Image 1
Save to list

€70.84/ meterexcl. VAT

€85.72incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD AS
Internal diameter
275 mm
Wall thickness
0.7 mm
Outer Diameter
285 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
275 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 90 °C
Related products

€56.55/ pieceexcl. VAT

€68.43incl. VAT

Estimated delivery date - 10/12/2026

€43.88/ pieceexcl. VAT

€53.09incl. VAT

Estimated delivery date - 10/12/2026