Hose Abraflex SLD AS, roll=10m, I.D. 250mm

  • ERIKS:13338942
Image 1
Save to list

€78.93/ meterexcl. VAT

€95.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD AS
Internal diameter
250 mm
Wall thickness
0.7 mm
Outer Diameter
260 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
250 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN250

  • Eriks:11195248
  • Manufacturer:212-0245-2878

€46.67/ pieceexcl. VAT

€56.47incl. VAT

Estimated delivery date - 10/12/2026

€34.52/ pieceexcl. VAT

€41.77incl. VAT

26 In stock - Estimated delivery date 06/11/2026