Hose Abraflex SLD AS, roll=10m, I.D. 225mm

  • ERIKS:13338941
Image 1
Save to list

€43.43/ meterexcl. VAT

€52.55incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD AS
Internal diameter
225 mm
Wall thickness
0.7 mm
Outer Diameter
235 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
225 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN225

  • Eriks:11195247
  • Manufacturer:212-0215-2878

€40.69/ pieceexcl. VAT

€49.23incl. VAT

Estimated delivery date - 10/12/2026

€31.85/ pieceexcl. VAT

€38.54incl. VAT

32 In stock - Estimated delivery date 06/11/2026